Shop All Single Pole Devices
Leviton
Male Detach Plug 18 Ser
Mfr # 18D22-UB
Zoro # G5716908
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Cable Range 2 to 2/0 AWG
- Male/Female Male
- Length 8.00 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D22-UB
- Zoro # G5716908
- UPC # 78477719015
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Terminal Connection | Double Set Screw |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Standards | File 152105 |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Description
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- #2 to 2-0 AWG, 300 Amp - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 250' Length - Black (WL902-BK-250)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF3)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 40A, 3 Pole, 277/480V AC, C Curve (5SJ43407HG42)
- HONDA Air Cleaner (17210-Z6L-010)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Leviton Single Pole Devices