Shop All Single Pole Devices
Leviton
Male Connectr, Orge, 2-2/0, 300Ac/Dc, Taper
Mfr # 16D22-UO
Zoro # G5711387
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 15
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D22-UO
- Zoro # G5711387
- UPC # 78477715147
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Item | Connector |
Type | Cam-Type |
Series | 15 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300AC/DC |
Single Pole Device Style | Taper Nose |
Terminal Connection | Double Set Screw |
Color | Orange |
Cable Range | 2 to 2/0 |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Female Plug |
Male/Female | Male |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 300 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Standard | UL-1691 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- Leviton Single Pole Devices