Shop All Single Pole Devices
Leviton
Male Connectr, Grn, 2-2/0, Tpernse, 300Ac/Dc
Mfr # 16D22-UG
Zoro # G4053123
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15
- Amps AC/DC 300AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D22-UG
- Zoro # G4053123
- UPC # 78477719992
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw,taper Nose, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range #2 - 2/0 - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-040-50)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- Leviton Single Pole Devices