Shop All Single Pole Devices
Leviton
Male Connector, Red, 2-2/0, Taper, 300Ac/Dc
Mfr # 16D22-UR
Zoro # G3984505
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15
- Amps AC/DC 300AC/DC
- NEMA Rating 3R, 4X, 12
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D22-UR
- Zoro # G3984505
- UPC # 78477720028
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw,taper Nose, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range #2 - 2/0 - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation (C2040A.12.01)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- DISCO Blk Dual Wall Shrink Tubing 1/8" Dia 6" L Adhesive Lined PK8 (12415PK)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud (HBLMRSCBN)
- Leviton Single Pole Devices