Shop All Plug & Connector Accessories
Leviton
Male Connector Protective Cap
Mfr # 22P21-W
Zoro # G5724057
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MALE PROTECTIVE CAP
- Color White
- Length 6.00 in
- Width 13 in
- Height 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22P21-W
- Zoro # G5724057
- UPC # 78477335673
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 13 in |
Height | 2.27 in |
Details
Type | MALE PROTECTIVE CAP |
Color | White |
Application | Industrial |
Description
22 Series Santoprene TPV Male Protective Cap, Ball Nose - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- Leviton Plug & Connector Accessories