Shop All Plug & Connector Accessories
Leviton
Male Connector Protective Cap
Mfr # 22P21-R
Zoro # G5730768
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type MALE PROTECTIVE CAP
- Length 6.00 in
- Width 13 in
- Height 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22P21-R
- Zoro # G5730768
- UPC # 78477335680
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 13 in |
Height | 2.27 in |
Details
Color | Red |
Type | MALE PROTECTIVE CAP |
Application | Industrial |
Description
22 Series Santoprene TPV Male Protective Cap, Ball Nose - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- Leviton Plug & Connector Accessories