Shop All Plug & Connector Accessories
Leviton
Male Connector Protective Cap
Mfr # 22P21-E
Zoro # G5707345
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type MALE PROTECTIVE CAP
- Length 6.00 in
- Width 13 in
- Height 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22P21-E
- Zoro # G5707345
- UPC # 78477335666
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Width | 13 in |
Height | 2.27 in |
Details
Color | Black |
Type | MALE PROTECTIVE CAP |
Application | Industrial |
Description
22 Series Santoprene TPV Male Protective Cap, Ball Nose - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Lampholder Adapter White (00061-00W)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- Leviton Plug & Connector Accessories