Shop All Single Pole Devices
Leviton
Male Connector, Brwn, 2-2/0, Doublesetscrew
Mfr # 16D22-UH
Zoro # G4067498
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MALE DETACHABLE PLUG
- Series 15
- Amps AC/DC 300AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D22-UH
- Zoro # G4067498
- UPC # 78477715109
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Details
Item | Connector |
Type | MALE DETACHABLE PLUG |
Series | 15 |
Amps AC/DC | 300AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Terminal Connection | Double Set Screw |
Color | Brown |
Cable Range | 2 to 2/0 |
Voltage Rating | 600VAC/250VDC |
Fits | Female Plug |
Male/Female | Male |
Material | Thermoplastic Elastomer |
Conductor Material | Solid Brass |
Standards | UL & CSA |
Current Rating | 300 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Amperage Rating | 300 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range, #2 - 2/0 - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- EATON Rocker Switch Cover, Black (2B00050000000)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- Leviton Single Pole Devices