Shop All Push Button Control Stations
Leviton
Lv Switch 5 Btn White
Mfr # LVS-5W
Zoro # G5664794
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards UL/ETL ListedC-Tick ApprovedSASO/CE/FCC Certified
- Length 5.00 in
- Type Low Voltage Switch
- Height 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LVS-5W
- Zoro # G5664794
- UPC # 78477235553
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Length | 5.00 in |
Height | 2.38 in |
Width | 2.81 in |
Dimensions | 4-5/16 in H x 1-5/8 in W x 1-3/4 in D |
Details
Color | White |
Standards | UL/ETL ListedC-Tick ApprovedSASO/CE/FCC Certified |
Type | Low Voltage Switch |
Input Voltage | 24 VDC |
Mounting Type | Surface |
Application | Commercial |
Switch Type | Push Button Light Switch |
Control | 5-Button |
Operation Mode | ON/OFF |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Voltage Rating | 24 VDC |
Temperature Rating | 0 to 40 °C |
Description
Low Voltage Pushbutton Station, 5 Button-On/Off, 1 Gang, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BW240)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, NC (CPH02-B00-000A)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- Leviton Switches