Shop All Push Button Control Stations
Leviton
Lv Switch, 1Btn White
Mfr # LVS-1W
Zoro # G5671182
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards UL/ETL ListedC-Tick ApprovedSASO/CE/FCC Certified
- Type Low Voltage Switch
- Width 2.81 in
- Input Voltage 24 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LVS-1W
- Zoro # G5671182
- UPC # 78477235515
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Dimensions | 4-5/16 in H x 1-5/8 in W x 1-3/4 in D |
Details
Color | White |
Standards | UL/ETL ListedC-Tick ApprovedSASO/CE/FCC Certified |
Type | Low Voltage Switch |
Input Voltage | 24 VDC |
Mounting Type | Surface |
Application | Commercial |
Switch Type | Push Button Light Switch |
Operation Mode | ON/OFF |
Control | 1-Button |
Temperature Rating | 0 to 40 °C |
Environmental Conditions | Operating Temperature (0 DEG C to +40 DEG C);Relative Humidity (<90% Non-Condensing) |
Voltage Rating | 24 VDC |
Description
Low Voltage Pushbutton Station, 1 Button-On/Off, 1 Gang, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB5FW31B5)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- Leviton Push Buttons & Indicators