Shop All Wall Plates
Leviton
Louvre 1 Gang Wallplate
Mfr # 88080
Zoro # G3959908
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Type Louvre Device
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88080
- Zoro # G3959908
- UPC # 78477787953
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | White |
Material | Painted Metal |
Type | Louvre Device |
Gang | 1 |
Mount | Strap |
Standards and Certifications | UL/CSA |
Description
1-Gang Louvre Device Louvre Wallplate, Standard Size, Painted Metal, Strap Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Grey (42080-4GP)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, White (SWP4-WH-03)
- Leviton Lighting Controls