Shop All Wall Plates
Leviton
Louvre 1 Gang Wallplate
Mfr # 84079-40
Zoro # G3968012
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 3.50 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84079-40
- Zoro # G3968012
- UPC # 78477788073
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Horizontal Box |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 1 |
Orientation | Horizontal |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Standard Size, Box Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- Leviton Wall Plates