Shop All Wall Plates
Leviton
Louvre 1 Gang Wallplate
Mfr # 78080
Zoro # G4063666
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Steel
- Size 4-1/2 in H x 2-3/4 in W in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78080
- Zoro # G4063666
- UPC # 78477339879
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 4-1/2 in H x 2-3/4 in W in |
Length | 6.5000 in |
Height | 4.6250 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Steel |
Finish | Smooth |
Type | Standard |
Thickness | 0.187 in |
Application | Commercial Applications |
Orientation | Vertical |
Cutout | 1.437 x 0.28 |
Mounting | Surface |
Description
1-Gang Vertical Louvre Wallplate, Cold Rolled Steel, Standard Size, Strap Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- Leviton Wall Plates