Shop All Locking Plugs
Leviton
Locking Plug
Mfr # CS8265C
Zoro # G104393395
Sold in multiples of 10 for $663.90
$663.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS8265C
- Zoro # G104393395
- UPC # 78477326060
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 2.56 in |
For Minimum Cable Diameter | 0.68 in |
Minimum Wire Size | 10 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- LEVITON Watertight Locking Plug (28W09)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2451)
- LEVITON Watertight Locking Plug (28W47)
- LEVITON Locking Plug (2731)
- LEVITON Watertight Locking Plug (28W75)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- Leviton Locking Devices