Shop All Locking Plugs
Leviton
Locking Plug
Mfr # CS6365C
Zoro # G504393377
product price: $63.75
/ea
Sold in multiples of 10 for $637.50
$637.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS6365C
- Zoro # G504393377
- UPC # 07847732618
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 1.125 in |
Overall Length | 6.74 in |
Face Diameter | 2.56 in |
Body Length | 4.75 in |
Outside Diameter | 2.59 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.68 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- LEVITON Watertight Locking Plug (28W47)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON Locking Plug (2711)
- LEVITON Locking Plug (2621)
- LEVITON Locking Plug (2671)
- LEVITON Locking Plug (2811)
- LEVITON Locking Plug (2511)
- Leviton Locking Plugs