Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 7567-C
Zoro # G004255991
Sold in multiples of 50 for $612.50
$612.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 10A, 15A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7567-C
- Zoro # G004255991
- UPC # 07847782014
- Country of Origin United States
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 0.7 in |
For Minimum Cable Diameter | 0.24 in |
Body Length | 2.7 in |
Outside Diameter | 2.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.97 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 10/15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- IEC MANUAL RESET LIMIT SWITCH 180DEG (E035-50023801)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- LEVITON Locking Plug (2711)
- LEVITON Locking Plug (3763C)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2661)
- LEVITON Locking Plug (2421)
- LEVITON Watertight Locking Plug (26W75)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- Leviton Locking Plugs