Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 7411-C
Zoro # G704255994
product price: $21.79
/ea
Sold in multiples of 10 for $217.90
$217.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 120/208VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7411-C
- Zoro # G704255994
- UPC # 07847782969
- Country of Origin United States
- Category Locking Plugs
Dimensions
Minimum Wire Size | 14 AWG |
Outside Diameter | 2.219 in |
Body Length | 2.703 in |
For Maximum Cable Diameter | 0.895 in |
Face Diameter | 1.969 in |
For Minimum Cable Diameter | 0.595 in |
Maximum Wire Size | 10 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.969 in, For Maximum Cable Diameter 0.895 in, For Minimum Cable Diameter 0.595 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Toggle (4904BI)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Locking Plug (2661)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- LEVITON Locking Plug (2361)
- LEVITON Locking Plug (24W47)
- LEVITON Watertight Locking Plug (26W74)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- Leviton Locking Devices