Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 7314-C
Zoro # G104255990
Sold in multiples of 10 for $197.50
$197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 20 A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250 V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7314-C
- Zoro # G104255990
- UPC # 07847703087
- Country of Origin United States
- Category Locking Plugs
Dimensions
Outside Diameter | 2.22 in |
For Maximum Cable Diameter | 0.72 in |
Minimum Wire Size | 14 AWG |
Overall Length | 3.78 in |
For Minimum Cable Diameter | 0.385 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 10 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.97 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- LEVITON Locking Plug (24W47)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- LEVITON Locking Plug (CS8165C)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- Leviton Locking Devices