Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 6361CR
Zoro # G404256000
product price: $104.99
/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
$1,049.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6361CR
- Zoro # G404256000
- UPC # 07847780457
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
For Maximum Cable Diameter | 1.125 in |
Minimum Wire Size | 10 AWG |
Face Diameter | 2.56 in |
For Minimum Cable Diameter | 0.68 in |
Maximum Wire Size | 4 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color White, Yellow, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- LEVITON Locking Plug (4570-C)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON Locking Plug (CS6365C)
- LEVITON Watertight Locking Plug (26W74)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- Leviton Locking Devices