Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 4880-C
Zoro # G904393366
Sold in multiples of 50 for $1,324.50
$1,324.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L11-15P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4880-C
- Zoro # G904393366
- UPC # 07847779585
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.68 in to 10.125 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.7 in |
Body Length | 1.98 in |
For Minimum Cable Diameter | 0.24 in |
Outside Diameter | 1.53 in |
Face Diameter | 1.39 in |
Minimum Wire Size | 18 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L11-15P, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.24 in, Grade General Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFT600603C)
- IFM Single-Ended Cordset, 25 m L Cable (EVT006)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Locking Plug (ML1-AP)
- LEVITON Locking Plug (CS6365C)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Locking Plug (2661)
- LEVITON Locking Plug (3765C)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- Leviton Locking Devices