Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 3763C
Zoro # G704393382
product price: $82.65
/ea
Sold in multiples of 10 for $826.50
Free Shipping & Returns
$826.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3763C
- Zoro # G704393382
- UPC # 07847780439
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Size | 0.68 in to 10.125 in |
For Minimum Cable Diameter | 0.68 in |
Face Diameter | 2.56 in |
For Maximum Cable Diameter | 1.125 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 10 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Black (WL-ED-PE-075-20-BK)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- GARDNER BENDER Wire Connector Bit Set (WB1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- LEVITON Watertight Locking Plug (26W47)
- LEVITON Locking Plug (CS8465C)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- LEVITON Locking Plug (CS8265C)
- LEVITON Locking Plug (2611)
- LEVITON Watertight Locking Plug (28W82)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- Leviton Locking Plugs