Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2741
Zoro # G404255980
product price: $24.69
/ea
Sold in multiples of 10 for $246.90
$246.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L17-30P
- Voltage - Plugs and Receptacles 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2741
- Zoro # G404255980
- UPC # 78477808399
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.595 in |
Face Diameter | 1.97 in |
For Maximum Cable Diameter | 1.15 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L17-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.595 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- RACO Set Screw Connector, 2" L, 2" Conduit (3008)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- LEVITON Locking Plug (4770-C)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (2731)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2661)
- LEVITON Locking Plug (4570-C)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- Leviton Locking Devices