Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2721
Zoro # G504836553
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L15-30P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2721
- Zoro # G504836553
- UPC # 07847780837
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.56 in to 1.05 in |
Body Length | 2.7 in |
Outside Diameter | 2.23 in |
Overall Length | 3.7 in |
For Maximum Cable Diameter | 1.05 in |
For Minimum Cable Diameter | 0.56 in |
Minimum Wire Size | 14 AWG |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.05 in, For Minimum Cable Diameter 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- LEVITON Locking Plug (2721-B)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (2611)
- LEVITON Locking Plug (2331)
- LEVITON Watertight Locking Plug (28W49)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- Leviton Locking Plugs