Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2671
Zoro # G604255988
product price: $24.19
/ea
Sold in multiples of 10 for $241.90
$241.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L11-30P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2671
- Zoro # G604255988
- UPC # 78477807903
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.93 in |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.385 in |
Outside Diameter | 2.08 in |
Body Length | 2.47 in |
Face Diameter | 1.84 in |
Maximum Wire Size | 8 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L11-30P, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- RACO CONNECTOR FLEX AC/MC 90 3/4" ZINC (2693)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- LEVITON Locking Plug (2511)
- LEVITON Locking Plug (2311)
- LEVITON Locking Plug (2811)
- LEVITON Locking Plug (2411)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (2361)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- Leviton Locking Devices