Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2621-B
Zoro # G504255996
product price: $22.89
/ea
Sold in multiples of 10 for $228.90
$228.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30A
- NEMA Plug Configuration - Plugs and Receptacles L6-30P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2621-B
- Zoro # G504255996
- UPC # 78477827918
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.93 in |
For Minimum Cable Diameter | 0.385 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 16 AWG |
Body Length | 2.49 in |
Overall Length | 3.47 in |
Outside Diameter | 2.08 in |
Face Diameter | 1.84 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- LEVITON Locking Plug (2731)
- LEVITON Locking Plug (2511)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2361)
- LEVITON Locking Plug (4570-C)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- Leviton Locking Devices