Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 24W49
Zoro # G504393421
Sold in multiples of 20 for $495.80
$495.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L6-15P
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 24W49
- Zoro # G504393421
- UPC # 07847796947
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.23 in to 0.685 in |
Face Diameter | 1.5 in |
For Maximum Cable Diameter | 0.687 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.234 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- LEVITON Watertight Locking Plug (28W77)
- LEVITON Locking Plug (7314-C)
- LEVITON Locking Plug (2451)
- LEVITON Locking Plug (4770-C)
- LEVITON Locking Plug (2341)
- LEVITON Locking Plug (2741)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- Leviton Locking Plugs