Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 24W47
Zoro # G004836589
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L5-15P
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 24W47
- Zoro # G004836589
- UPC # 07847784833
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.655 in |
For Maximum Cable Diameter | 0.655 in |
Minimum Wire Size | 18 AWG |
Body Length | 3.49 in |
Outside Diameter | 1.28 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
Overall Length | 3.49 in |
Face Diameter | 1.5 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 8", UV Black, Medium Duty, PK100 (MT8400C)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2341)
- LEVITON Locking Plug (4770-C)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON Watertight Locking Plug (26W76)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- Leviton Locking Plugs