Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 24W34
Zoro # G304393409
original price:
$25.00
15% off
Sold in multiples of 20 for $423.80
$423.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L7-15P
- Voltage - Plugs and Receptacles 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 24W34
- Zoro # G304393409
- UPC # 07847796950
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.234 in to 0.687 in |
Body Length | 3.49 in |
Overall Length | 3.49 in |
For Maximum Cable Diameter | 0.687 in |
For Minimum Cable Diameter | 0.234 in |
Outside Diameter | 1.28 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.5 in |
Minimum Wire Size | 18 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in, Grade General Use, Grounding Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (IG5362SA)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- LEVITON Locking Plug (2611)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (CS8265C)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Locking Plug (3765C)
- LEVITON Watertight Locking Plug (28W47)
- LEVITON Locking Plug (2811)
- Leviton Locking Devices