Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 24W07
Zoro # G904393403
product price: $46.19
/ea
Sold in multiples of 20 for $923.80
$923.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 10A, 15A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 24W07
- Zoro # G904393403
- UPC # 78477474228
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.234 in to 0.687 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.5 in |
For Minimum Cable Diameter | 0.234 in |
For Maximum Cable Diameter | 0.687 in |
Minimum Wire Size | 18 AWG |
Description
Locking Plug, Connection Orientation Straight, Current Rating 10/15 A, Housing Color Yellow, Housing Material Santoprene TPV, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in, Grade General Use, Grounding Non-Grounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- LEVITON Watertight Locking Plug (26W75)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (2711)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (2411)
- LEVITON Locking Plug (2741)
- Leviton Locking Devices