Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2431
Zoro # G004836596
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L16-20P
- Voltage - Plugs and Receptacles 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2431
- Zoro # G004836596
- UPC # 07847780818
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.375 in to 0.875 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.56 in |
Outside Diameter | 2.23 in |
For Maximum Cable Diameter | 0.775 in |
Minimum Wire Size | 14 AWG |
Face Diameter | 1.97 in |
Overall Length | 3.59 in |
Body Length | 2.7 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.775 in, For Minimum Cable Diameter 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (2671)
- LEVITON Locking Plug (2451)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Locking Plug (2811)
- LEVITON Locking Plug (CS8365C)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- Leviton Locking Plugs