Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2411
Zoro # G604393369
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L14-20P
- Voltage - Plugs and Receptacles 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2411
- Zoro # G604393369
- UPC # 78477808115
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595 in to 0.895 in |
For Maximum Cable Diameter | 0.775 in |
Minimum Wire Size | 14 AWG |
Overall Length | 3.59 in |
Maximum Wire Size | 10 AWG |
Body Length | 2.7 in |
Face Diameter | 1.97 in |
Outside Diameter | 2.23 in |
For Minimum Cable Diameter | 0.56 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.775 in, For Minimum Cable Diameter 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB4FW33G5)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (2311)
- LEVITON Locking Plug (2721-B)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- Leviton Locking Plugs