Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2341
Zoro # G704393412
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L8-20P
- Voltage - Plugs and Receptacles 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2341
- Zoro # G704393412
- UPC # 07847780770
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.78 in |
Face Diameter | 1.84 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.385 in |
Outside Diameter | 2.08 in |
Body Length | 2.47 in |
For Maximum Cable Diameter | 0.78 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L8-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- LEVITON Locking Plug (2331)
- LEVITON Locking Plug (2451)
- LEVITON Locking Plug (4880-C)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (4570-C)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- Leviton Locking Devices