Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2331
Zoro # G904836559
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L7-20P
- Voltage - Plugs and Receptacles 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2331
- Zoro # G904836559
- UPC # 07847780212
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.385 in to 0.72 in |
Outside Diameter | 2.08 in |
For Maximum Cable Diameter | 0.72 in |
Body Length | 2.47 in |
For Minimum Cable Diameter | 0.385 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 16 AWG |
Face Diameter | 1.84 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L7-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Locking Plug (2611)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Watertight Locking Plug (28W09)
- LEVITON Locking Plug (7765C)
- LEVITON Watertight Locking Plug (28W77)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- Leviton Locking Plugs