Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 2311
Zoro # G904836634
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20A
- NEMA Plug Configuration - Plugs and Receptacles L5-20P
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2311
- Zoro # G904836634
- UPC # 07847780094
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.56 in to 10.05 in |
For Minimum Cable Diameter | 0.385 in |
Outside Diameter | 2.08 in |
Minimum Wire Size | 16 AWG |
Body Length | 2.48 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.72 in |
Face Diameter | 1.84 in |
Overall Length | 3.37 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.385 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS6M2-DV-IV)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- LEVITON Locking Plug (CS8365C)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2721)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- LEVITON Locking Plug (2331)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Locking Plug (2721-B)
- Leviton Locking Plugs