Shop All Locking Connectors
Leviton
Locking Connector
Mfr # ML2-AC
Zoro # G804255962
product price: $19.29
/ea
Sold in multiples of 20 for $385.80
$385.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125 V AC
- NEMA Configuration ML2-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ML2-AC
- Zoro # G804255962
- UPC # 07847798730
- Country of Origin United States
- Category Locking Connectors
Dimensions
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.43 in |
Overall Length | 1.78 in |
For Minimum Cable Diameter | 0.218 in |
Outside Diameter | 1.22 in |
Maximum Wire Size | 14 AWG |
Face Diameter | 1.13 in |
Description
Locking Connector, Connection Orientation Angled, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- WIREMOLD Wire Connector Fitting, Pressure Type (W30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Locking Connector (2613)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- Leviton Locking Devices