Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 7764C
Zoro # G104255952
Sold in multiples of 10 for $1,279.90
Free Shipping & Returns
$1,279.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Amps 50 A
- Voltage 250 VDC/600 VAC
- Voltage - Plugs and Receptacles 600 V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7764C
- Zoro # G104255952
- UPC # 07847780443
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Face Diameter | 2.59 in |
For Maximum Cable Diameter | 1.125 in |
Maximum Wire Size | 10 AWG |
Outside Diameter | 2.56 in |
For Minimum Cable Diameter | 0.68 in |
Overall Length | 6.47 in |
Minimum Wire Size | 18 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 2.59 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON Locking Connector (CS8364C)
- LEVITON Locking Connector (2413)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- EATON WIRING DEVICES Conn Lck 20A 125/250V Blk/Wht (L1420C)
- Leviton Locking Connectors