Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 7413-C
Zoro # G104255969
product price: $31.75
/ea
Sold in multiples of 10 for $317.50
$317.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Amps 20 A
- Voltage - Plugs and Receptacles 120/208 V AC
- Voltage 120/208 VAC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7413-C
- Zoro # G104255969
- UPC # 07847782965
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.595 in |
For Maximum Cable Diameter | 0.895 in |
Outside Diameter | 2.22 in |
Minimum Wire Size | 14 AWG |
Face Diameter | 1.97 in |
Overall Length | 3.78 in |
Maximum Wire Size | 10 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 4 AWG (25mm2) Long , PK50 (97 99 359)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- SQUARE D Thermal Unit, 1.17 to 1.29A (A1.39)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- LEVITON Watertight Locking Connector (29W47)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Watertight Locking Connector (27W75)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- Leviton Locking Connectors