Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 6360CR
Zoro # G404255966
Sold in multiples of 10 for $919.90
Free Shipping & Returns
$919.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Amps 50 A
- Voltage - Plugs and Receptacles 125 V AC
- Voltage 125 VAC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6360CR
- Zoro # G404255966
- UPC # 78477804582
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.125 in |
Face Diameter | 2.59 in |
Maximum Wire Size | 4 AWG |
For Minimum Cable Diameter | 0.68 in |
Outside Diameter | 2.56 in |
Overall Length | 6.47 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Yellow, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- QUICKCABLE Crimp Lug, 4/0, 1/2", PK5 (4840-005H)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- LEVITON Locking Connector (C2623)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Locking Connector (4579-C)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- Leviton Locking Devices