Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 4729-CY
Zoro # G004393419
Sold in multiples of 50 for $599.50
$599.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125 V AC
- NEMA Configuration L5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4729-CY
- Zoro # G004393419
- UPC # 07847779553
- Country of Origin United States
- Category Locking Connectors
Dimensions
Maximum Wire Size | 10 AWG |
Face Diameter | 1.39 in |
For Minimum Cable Diameter | 0.24 in |
Overall Length | 2.76 in |
Outside Diameter | 1.53 in |
For Maximum Cable Diameter | 0.7 in |
Minimum Wire Size | 18 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color White, Yellow, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Locking Connector (2413)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Locking Connector (4579-C)
- LEVITON Watertight Locking Connector (25W34)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- Leviton Locking Connectors