Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 3764C
Zoro # G204393394
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
$1,119.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Amps 50 A
- Voltage 250 VDC/600 VAC
- Voltage - Plugs and Receptacles 600 V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3764C
- Zoro # G204393394
- UPC # 07847780446
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Face Diameter | 2.59 in |
Outside Diameter | 2.56 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.125 in |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.68 in |
Overall Length | 6.47 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 2.59 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Locking Connector (2613)
- LEVITON Locking Connector (CS8364C)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Locking Connector (2363)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON Locking Connector (6364CR)
- Leviton Locking Connectors