Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 3333-GC
Zoro # G504255965
product price: $21.65
/ea
Sold in multiples of 10 for $216.50
$216.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA
- Voltage - Plugs and Receptacles 250 V AC
- Voltage 250 VAC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3333-GC
- Zoro # G504255965
- UPC # 07847781685
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Maximum Cable Diameter | 0.86 in |
Face Diameter | 1.84 in |
Overall Length | 3.53 in |
Outside Diameter | 2.08 in |
For Minimum Cable Diameter | 0.385 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.84 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T100D23)
- L.H. DOTTIE L.H. Dottie 2'' EMT Strut Clamp, 50PK (SC200E)
- LEVITON Locking Connector (7764C)
- LEVITON Locking Connector (2813)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- Leviton Locking Connectors