Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2713-B
Zoro # G304393423
Sold in multiples of 10 for $254.50
$254.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L14-30R
- Amps 30 A
- Voltage 125/250 VAC
- Voltage - Plugs and Receptacles 125/250 V AC
- NEMA Configuration L14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2713-B
- Zoro # G304393423
- UPC # 07847714359
- Country of Origin United States
- Category Locking Connectors
Dimensions
For Minimum Cable Diameter | 0.595 in |
Outside Diameter | 2.22 in |
Face Diameter | 1.97 in |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Overall Length | 3.78 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC120)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31234PB0)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON Locking Connector (2813)
- LEVITON Locking Connector (2363)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- Leviton Locking Devices