Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2643
Zoro # G704255956
Sold in multiples of 10 for $488.90
$488.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles L8-30R
- Voltage - Plugs and Receptacles 480 V AC
- Voltage 480 VAC
- NEMA Configuration L8-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2643
- Zoro # G704255956
- UPC # 78477807804
- Country of Origin United States
- Category Locking Connectors
Dimensions
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
Overall Length | 3.56 in |
Outside Diameter | 2.08 in |
For Minimum Cable Diameter | 0.385 in |
Face Diameter | 1.84 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L8-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- CALBRITE Connector, 90 deg., 1in., Internal Insul (S61000FC90)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Locking Connector (2513)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- LEVITON Watertight Locking Connector (25W34)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- Leviton Locking Connectors