Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2613-CY
Zoro # G004393402
original price:
$48.39
32% off
new price: $32.55
/ea
Sold in multiples of 10 for $325.50
$325.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125 V AC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2613-CY
- Zoro # G004393402
- UPC # 07847780786
- Country of Origin United States
- Category Locking Connectors
Dimensions
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Face Diameter | 1.84 in |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.08 in |
For Minimum Cable Diameter | 0.385 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color White, Yellow, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- LEVITON Locking Connector (C2623)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON Locking Connector (2343)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Locking Connector (2713)
- Leviton Locking Connectors