Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2613-B
Zoro # G004393396
product price: $19.89
/ea
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- NEMA Plug Configuration - Plugs and Receptacles L5-30R
- Voltage 125 VAC
- Voltage - Plugs and Receptacles 125 V AC
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2613-B
- Zoro # G004393396
- UPC # 07847782790
- Country of Origin United States
- Category Locking Connectors
Dimensions
Outside Diameter | 2.08 in |
Face Diameter | 1.84 in |
For Minimum Cable Diameter | 0.385 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L5-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.84 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Locking Connector (4579-C)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Locking Connector (2343)
- LEVITON Locking Connector (CS8264C)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- Leviton Locking Devices