Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2533
Zoro # G904255961
product price: $39.95
/ea
Sold in multiples of 10 for $399.50
$399.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L23-20R
- Voltage - Plugs and Receptacles 347/600 V AC
- Voltage 347/600 VAC
- NEMA Configuration L23-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2533
- Zoro # G904255961
- UPC # 07847780856
- Country of Origin United States
- Category Locking Connectors
Dimensions
Minimum Wire Size | 14 AWG |
Outside Diameter | 2.08 in |
For Maximum Cable Diameter | 0.895 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 1.84 in |
For Minimum Cable Diameter | 0.595 in |
Overall Length | 3.53 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L23-20R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft (P034-008)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Locking Connector (CS8364C)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Locking Connector (4579-C)
- LEVITON Watertight Locking Connector (25W34)
- LEVITON Locking Connector (2433)
- Leviton Locking Devices