Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2433
Zoro # G704836858
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L16-20R
- Voltage 480 VAC
- Voltage - Plugs and Receptacles 480 V AC
- NEMA Configuration L16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2433
- Zoro # G704836858
- UPC # 07847780831
- Country of Origin United States
- Category Locking Connectors
Dimensions
Face Diameter | 1.97 in |
Maximum Wire Size | 10 AWG |
Overall Length | 3.78 in |
Outside Diameter | 2.23 in |
Minimum Wire Size | 14 AWG |
For Minimum Cable Diameter | 0.56 in |
For Maximum Cable Diameter | 0.775 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- LEVITON Locking Connector (6364CR)
- LEVITON Locking Connector (2513)
- LEVITON Locking Connector (2613)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Locking Connector (2343)
- LEVITON Locking Connector (CS8264C)
- LEVITON Locking Connector (CS8364C)
- Leviton Locking Devices