Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Load Center, LP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # 11B-LP210-MBR
Zoro # G009997872
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 11B-LP210-MBR
- Zoro # G009997872
- UPC # 78477588369
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Width | 14.25 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Series | LP |
Bus Material | Copper |
Description
Leviton Indoor Load Centers are easy to install and feature a white enclosure for a modern, appealing unit. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired at rough-in without circuit breakers installed. Leaving the option of having the circuit breakers easily plugged-on at final installation. An optional observation window in the cover allows at-a-glance operating status of all the circuit breakers sold separately.All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired at rough-in without circuit breakers installedGalvanized steel, white powder coat enclosure housing for a clean, neat appearance, cover and door sold separatelyEasily invertible for bottom feed applicationsCopper bus is a standard feature on all Leviton load centersNotches stamped into the enclosure for cable ties promote secure and neat wiring, ample room for hands to move and work freelySingle phase, 3-wire, 120/240 VAC, 22kA short-circuit rating
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- ZORO SELECT Channel Wing Fitting, Gold (V971RY)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- LEVITON Circuit Breaker Enclosure, LDC, 42 Spaces (LDC42)
- LEVITON Circuit Breaker Enclosure, LDC, 30 Spaces (LDC30)
- GE ENERGY Load Center, 200A, Main Circuit Breaker (846972)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- EATON CUTLER-HAMMER Panelboard, PRL, 100A (PRL1A)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures