Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 3/8 In.
Mfr # L7951
Zoro # G4076738
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/8 in
- Length 7.00 in
- Height 1.13 in
- Width 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7951
- Zoro # G4076738
- UPC # 78477973066
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 3/8 in |
Length | 7.00 in |
Height | 1.13 in |
Width | 1.13 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Finish | Zinc Plated |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Angle | Straight |
Type | 2-Weave Female Insulated |
Suitable For Use With | Liquidtight Metal Core Conduit |
Description
3/8-Inch Straight, Females, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN81)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V (3RU21264BB0)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.25", PK5 (LTSF114005)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- Leviton Cord Grips