Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 3/4 In.
Mfr # L7917
Zoro # G4085418
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/4 in
- Width 1.5 in
- Application Industrial Applications
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7917
- Zoro # G4085418
- UPC # 78477972434
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 3/4 in |
Width | 1.5 in |
Length | 6.25 in |
Height | 1.50 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Suitable For Use With | Liquidtight Metal Core Conduit |
Type | 2-Weave Insulated Male |
Angle | 90 deg/Straight |
Description
3/4 Inch, Straight, Male, Malleable Iron Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- REED INSTRUMENTS REED LED Stroboscope (R7200)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- Leviton Liquid Tight Conduit Grips